Shop All ABS Pipe Fittings
American Imaginations
2 in. x 2 in. x 1.5 in. ABS Sanitary Tee
Mfr # AI-35378
Zoro # G004844102
product price: $38.55
/ea
Sold in multiples of 10 for $385.50
$385.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35378
- Zoro # G004844102
- UPC # 627622353781
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs sanitary tee in black color (35378). 2 IN X 2 IN X 1.5 IN ABS SANITARY TEE. HUB X HUB X HUB This abs sanitary tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs sanitary tee is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size (406168)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Coupling (AI-35313)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS 60 Elbow (AI-35366)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 90 Elbow (AI-35328)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Round ABS Bushing (AI-35459)
- THRIFCO PLUMBING 4 Inch ABS Cap (6793084)
- American Imaginations ABS Pipe Fittings