Shop All LED Commercial Lights
American Imaginations
2 in. x 2 in. White Square LED Flat Panel
Mfr # AI-36998
Zoro # G810794264
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-347V
- Fixture Shape Square
- Material Aluminum
- Width 2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36998
- Zoro # G810794264
- UPC # 627622369980
- Country of Origin Canada
- Category LED Commercial Lights
Dimensions
Width | 2 in |
Length | 2 in |
Details
Voltage | 120-347V |
Fixture Shape | Square |
Material | Aluminum |
Includes | LED Flat Panel |
Light Color | White |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x led flat panel in white color. THE 2X2 SELECTABLE WATTAGE COLOUR LED FLAT PANEL IS DESIGNED FOR EFFORTLESS INSTALLATION, IDEAL FOR BOTH NEW SETUPS AND REPLACING FLUORESCENT FIXTURES IN SUSPENDED CEILINGS. TAILOR YOUR LIGHTING WITH SELECTABLE WATTAGELUMENS OPTIONS 20W 2500 LUMENS, 30W 3750 LUMENS, OR 40W 5000 LUMENS. ENJOY FLEXIBILITY IN AMBIANCE BY CHOOSING FROM COLOR TEMPERATURES OF 3500K, 4000K, OR 5000K. THE INTEGRATED LEDS ELIMINATE THE NEED FOR BULB REPLACEMENTS AND PROVIDE DIMMABLE, BRILLIANTLY COMFORTABLE ILLUMINATION, REQUIRING A 0-10V DIMMER. WITH INSTANT-ON CAPABILITIES AND COMPATIBILITY RANGING FROM 120V TO 347V, THIS PANEL OFFERS A SEAMLESS LIGHTING SOLUTION. This led flat panel features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led flat panel is made with aluminum. DLC Listed certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 2-in. Width left to right. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mighty Pure Mp36c replacement light bulb lamp (MP36C MIGHTY PURE)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- POLICE SECURITY FLASHLIGHTS Breakout 550 Lumen (98298)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- ILB GOLD Replacement, 2Blt2 33L Adp Lp835 Led Fixture (2BLT2 33L ADP LP835)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- American Imaginations LED Commercial Lights