Shop All Check Valves
American Imaginations
2 in. x 2 in. Unique Sum Pump Check Valve in Modern Style
Mfr # AI-38608
Zoro # G710504314
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Specific Fitting Shape Unique
- Width 2 in
- Color Black-Chrome
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38608
- Zoro # G710504314
- UPC # 627622386086
- Country of Origin Canada
- Category Check Valves
Dimensions
Width | 2 in |
Length | 2 in |
Details
Body Material | ABS |
Specific Fitting Shape | Unique |
Color | Black-Chrome |
Includes | Sum Pump Check Valve |
Description
THIS PRODUCT INCLUDES: 1x sum pump check valve in black-chrome color. THE SUMP AND SEWAGE PUMP CHECK VALVE IS A CRITICAL COMPONENT IN BOTH SUMP AND SEWAGE PUMP SYSTEMS. ITS PRIMARY FUNCTION IS TO PREVENT THE BACKFLOW OF WATER OR SEWAGE INTO THE PUMP, ENSURING THE SYSTEM OPERATES EFFECTIVELY AND PREVENTING POTENTIAL DAMAGE. THIS VALVE IS A CRUCIAL SAFEGUARD FOR MAINTAINING THE RELIABILITY OF THESE ESSENTIAL PUMPING SYSTEMS. This sum pump check valve features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This sum pump check valve is made with abs. The primary color of this product is black-chrome and it comes with black hardware. 2-in. Width left to right. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PIPE PEX WHT 3/8""X50' (U855W50)
- PARKER 3/8" FNPT 316 SS Hex Coupling (6-6 FHC-SS)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- FISHER MFG R H Stem Assembly (2000-0004)
- AMERICAN IMAGINATIONS 1.5 in. Cylindrical Check Valve in Modern Style (AI-38626)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (510T 1/2)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Brass Swing Check Valve (UP0968000112)
- GRUNDFOS Ups15-58Frc 1/25 Hp 3 Speed (UPS15-58FR)
- BANJO Check Valve, 3.15625 in Overall L (CV100)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- ZORO SELECT 3/8" NPT Bronze Swing Check Valve (10F289)
- American Imaginations Valves