Shop All Galvanized Pipe Fittings
American Imaginations
2 in. x 2 in. Galvanized Union
Mfr # AI-35816
Zoro # G904844455
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Material - Pipe Galvanized Steel
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35816
- Zoro # G904844455
- UPC # 627622358168
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 2 |
Overall Pipe Length | 2 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized union in galvanized steel color (35816). 2 INCH GALVANIZED UNION. GALVANIZED FITTING. This galvanized union features a round shape with a traditional style. This galvanized union is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- ZSI Beta Clamps, Twin Series, 1/2 In Pipe, C (T3014C)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Galvanized 45 Elbow (AI-35691)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Street Elbow (AI-35683)
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 3/8 (6-3/8G)
- American Imaginations Galvanized Pipe Fittings