Shop All Galvanized Pipe Fittings
American Imaginations
2 in. x 2 in. Galvanized Coupling
Mfr # AI-35748
Zoro # G404844511
product price: $67.49
/ea
Sold in multiples of 10 for $674.90
$674.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Galvanized Steel
- Overall Pipe Length 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35748
- Zoro # G404844511
- UPC # 627622357482
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 2 |
Width | 2 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized coupling in galvanized steel color (35748). 2 INCHES GALVANIZED COUPLING. This galvanized coupling features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This galvanized coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 3/8" OD, PK10 (2200-8)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- SOUTHLAND 1/2 In. Malleable Iron Galvanized Lock Nut (510-903HC)
- American Imaginations Fittings