Shop All Galvanized Pipe Fittings
American Imaginations
2 in. x 2 in. Galvanized 90 Street Elbow
Mfr # AI-35688
Zoro # G904844707
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2
- Width 2
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35688
- Zoro # G904844707
- UPC # 627622356881
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Overall Pipe Length | 2 |
Width | 2 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized 90 street elbow in galvanized steel color (35688). 2 INCH GALVANIZED 90 DEGREE STREET ELBOW. GALVANIZED FITTING. This galvanized 90 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This galvanized 90 street elbow is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" IPS x 4" Ceiling Mounted Shower Arm W/ Flange in Polished Brass (D3604A-01)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to BevGuard BGC-2300S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4991)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY8)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded PVC Pipe Sch 80 (H0800250PG1000)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Union (AI-35815)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 3 (793LX7)
- American Imaginations Fittings