Shop All Galvanized Pipe Fittings
American Imaginations
2 in. x 2 in. Galvanized 90 Elbow
Mfr # AI-35665
Zoro # G104843999
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Galvanized Steel
- Width 2
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35665
- Zoro # G104843999
- UPC # 627622356652
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 2 |
Overall Pipe Length | 2 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized 90 elbow in galvanized steel color (35665). 2 INCH GALVANIZED 90 DEGREE ELBOW. GALVANIZED FITTING. This galvanized 90 elbow features a l-90 shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This galvanized 90 elbow is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 3.9-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (FP 074-12F12F-F,BLUE HDL)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- JONES STEPHENS 5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK54 (324 FT) (I61058)
- KEENEY MFG Fill Valve Gray Plastc (K830-11BX)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Street Elbow (AI-35683)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Elbow (AI-35659)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- JONES STEPHENS Galvanized Cap, 1/2 In (G1550050)
- American Imaginations Fittings