Shop All Copper Fittings
American Imaginations
2 in. x 2 in. Copper Male Fitting Adapter - Cast
Mfr # AI-35746
Zoro # G004844652
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35746
- Zoro # G004844652
- UPC # 627622357468
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper male fitting adapter - cast in copper color (35746). 2 INCH FTG X MIP COPPER ADAPTER. This product is made for adapter installation. DIY installation instructions are included in the box. This copper male fitting adapter - cast is made with copper. The primary color of this product is copper and it comes with copper hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ACORN CONTROLS Check Stop (2415-000-001)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 4 in. Copper Tee- Wrot (AI-35422)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Male Adapter - Cast (AI-35692)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Male Adapter - Cast (AI-35704)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- American Imaginations Copper Fittings