Shop All Copper Fittings
American Imaginations
2 in. x 2 in. Copper Male Adapter - Cast
Mfr # AI-35701
Zoro # G804844678
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35701
- Zoro # G804844678
- UPC # 627622357017
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper male adapter - cast in copper color (35701). 2 INCH C X MIP COPPER ADAPTER. This product is made for adapter installation. DIY installation instructions are included in the box. This copper male adapter - cast is made with copper. The primary color of this product is copper and it comes with copper hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- GENOVA JM Eagle SDR Series Pipe, 1 in, 10 ft L, Solvent Weld, PVC (1636)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- KINGSTON BRASS KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF5335BB)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper 90 Elbow - Wrot (AI-35294)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Coupling - Wrot (AI-35207)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Coupling - Wrot (AI-35202)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Fitting 90 Elbow - Wrot (AI-35309)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper 45 Elbow - Wrot (AI-35356)
- JONES STEPHENS Coupling, Rolled, Stop, 1/4 C x 1/4 C (C75001)
- American Imaginations Fittings