Shop All Brass Pipe Fittings
American Imaginations
2 in. x 2 in. Brass Coupling
Mfr # AI-35962
Zoro # G304844291
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Finish Brass
- Features THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35962). 2 IN X 2 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Color Brass
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35962
- Zoro # G304844291
- UPC # 627622359622
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 2 |
Length | 2 |
Overall Length | 2 |
Details
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35962). 2 IN X 2 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Brass |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass coupling in brass color (35962). 2 IN X 2 IN BRASS COUPLING. LEAD FREE. BRASS FITTING. This brass coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This brass coupling is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 3 ft Length (9117)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Cold Expansion Sweat Adapter (AI-35189)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- American Imaginations Fittings