Shop All Brass Pipe Fittings
American Imaginations
2 in. x 2 in. Brass 90 Street Elbow
Mfr # AI-35906
Zoro # G204844001
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features THIS PRODUCT INCLUDE(S): 1x brass 90 street elbow in brass color (35906). 2 INCH BRASS 90 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 90 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 90 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2.7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Overall Length 2
- Finish Brass
- Width 2
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35906
- Zoro # G204844001
- UPC # 627622359066
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 |
Width | 2 |
Length | 2 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x brass 90 street elbow in brass color (35906). 2 INCH BRASS 90 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 90 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 90 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2.7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Color | Brass |
Material | Lead Free Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass 90 street elbow in brass color (35906). 2 INCH BRASS 90 DEGREE STREET ELBOW. LEAD FREE. BRASS FITTING. This brass 90 street elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 90 street elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2.7-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Brass Flare Male Adapter (AI-35635)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- American Imaginations Brass Pipe Fittings