Shop All Brass Pipe Fittings
American Imaginations
2 in. x 2 in. Brass 90 Elbow
Mfr # AI-35882
Zoro # G804844692
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Finish Brass
- Material Lead Free Brass
- Width 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35882
- Zoro # G804844692
- UPC # 627622358823
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Width | 2 |
Length | 2 |
Overall Length | 2 |
Details
Color | Brass |
Finish | Brass |
Material | Lead Free Brass |
Features | THIS PRODUCT INCLUDE(S): 1x brass 90 elbow in brass color (35882). 2 INCH BRASS 90 DEGREE ELBOW. LEAD FREE. BRASS FITTING. This brass 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 90 elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2.72-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x brass 90 elbow in brass color (35882). 2 INCH BRASS 90 DEGREE ELBOW. LEAD FREE. BRASS FITTING. This brass 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This brass 90 elbow is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2.72-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Connector (6MSC4N-316)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS Unique Brass Pressure Tank Installation Kit in Brass with Modern Style (AI-38649)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- American Imaginations Brass Pipe Fittings