Shop All Black Pipe Fittings
American Imaginations
2 in. x 2 in. Black Iron 90 Elbow
Mfr # AI-35834
Zoro # G604844144
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Iron
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35834
- Zoro # G604844144
- UPC # 627622358342
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 2 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 90 elbow in black color (35834). 2 IN X 2 IN BLACK 90 DEGREE ELBOW. BLACK FITTING. This product is made for adapter installation. DIY installation instructions are included in the box. This iron 90 elbow is made with iron. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- DIXON Cam and Groove SS Adapter, Hose, Shank, 2" (200-E-SS)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21838)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX1)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P436)
- American Imaginations Fittings