Shop All ABS Pipe Fittings
American Imaginations
2 in. x 2 in. ABS Fitting Co Adapter
Mfr # AI-35496
Zoro # G604844731
Sold in multiples of 10 for $541.90
$541.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35496
- Zoro # G604844731
- UPC # 627622354962
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs fitting co adapter in black color (35496). 2 INCHES ABS FITTING CO ADAPTER. SPIGOT X PLUG. INCLUDES PLUG GASKET. This abs fitting co adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs fitting co adapter is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- WOODFORD MFG 3/4 in. PEX x 8 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-8-MH)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Threaded Cleanout Plug (AI-35492)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 90 Elbow (AI-35326)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS Female Adapter (AI-35437)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Round ABS Bushing (AI-35459)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- American Imaginations Fittings