Shop All ABS Pipe Fittings
American Imaginations
2 in. x 2 in. ABS Female Adapter
Mfr # AI-35435
Zoro # G804844364
Sold in multiples of 10 for $449.90
$449.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35435
- Zoro # G804844364
- UPC # 627622354351
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs female adapter in black color (35435). 2 INCHES ABS FEMALE ADAPTER. HUB X FPT. This abs female adapter features a round shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs female adapter is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 1.5 in. ABS Sanitary Tee (AI-35378)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 2 in. ABS Double Wye (AI-35402)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 90 Elbow (AI-35326)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- GENOVA PRODUCTS CANPLAS 102893BC Pipe Adapter, 3 in, FNPT x Hub, ABS, Black, SCH 40 Schedule (80330)
- American Imaginations ABS Pipe Fittings