Shop All ABS Pipe Fittings
American Imaginations
2 in. x 2 in. ABS 90 Elbow
Mfr # AI-35326
Zoro # G904844639
Sold in multiples of 10 for $389.90
$389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35326
- Zoro # G904844639
- UPC # 627622353262
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs 90 elbow in black color (35326). 2 INCHES ABS 90 DEGREES ELBOW. HUB X HUB This abs 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This abs 90 elbow is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 4.34-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- ELKAY Sink, 20 Ga, SS, 33x19x8, Top (DSE23319MR2)
- IMPACT PRODUCTS Gray Urinal Floor Mat 17" W x 20-3/8" L, 1/8", 6 PK (1525)
- ISPRING 75 GPD RO System with Pump (RCC7P)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Coupling (AI-35314)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Round ABS Bushing (AI-35458)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 90 Elbow (AI-35328)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 1.5 in. ABS Sanitary Tee (AI-35378)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- American Imaginations ABS Pipe Fittings