Shop All PVC Pipe Fittings
American Imaginations
2 in. x 1.5 in.Black PVC Poly Reducing Coupling
Mfr # AI-38330
Zoro # G710504185
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 1.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38330
- Zoro # G710504185
- UPC # 627622383306
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 1.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly reducing coupling in black color. THE 2 X 1.5 POLY REDUCING COUPLING IS MADE FROM PVC MATERIAL, DESIGNED TO SECURELY CONNECT TWO PIPES OF DIFFERENT SIZES. ITS DIMENSIONS ARE 2 INCHES ON ONE END AND 1.5 INCHES ON THE OTHER, BOTH BEING INSIDE THE COUPLING. THIS PVC COUPLING IS COMMONLY USED IN PLUMBING APPLICATIONS TO ADAPT AND JOIN PIPES WITH VARYING DIAMETERS. IT ENSURES A TIGHT AND LEAK-FREE CONNECTION, MAKING IT AN ESSENTIAL COMPONENT IN MANY PLUMBING SYSTEMS. WHETHER YOURE WORKING ON A RESIDENTIAL OR COMMERCIAL PROJECT, THIS COUPLING PROVIDES A RELIABLE SOLUTION FOR PIPE SIZE TRANSITIONS. This poly reducing coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly reducing coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN MFG SUBURBAN MFG 232306 Water Heater Thermostat Switch (S6U-232306)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- American Imaginations Fittings