Shop All Galvanized Pipe Fittings
American Imaginations
2 in. x 0.5 in. Galvanized Bushing
Mfr # AI-35845
Zoro # G104844156
Sold in multiples of 10 for $584.50
$584.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Galvanized Steel
- Width 2
- Overall Pipe Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35845
- Zoro # G104844156
- UPC # 627622358458
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 2 |
Overall Pipe Length | 0.5 |
Details
Material - Pipe | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized bushing in galvanized steel color (35845). 2 X 0.5 INCH GALVANIZED BUSHING. GALVANIZED FITTING. This galvanized bushing features a round shape with a traditional style. This product is made for bushing installation. DIY installation instructions are included in the box. This galvanized bushing is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width (left to right). 0.5-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- KOHLER Spout Bearing (36415)
- ARMACELL 1-1/2" Ips X 1-1/2" Armaflex Pipe Insul. 24/Ctn (APT11015)
- ZORO SELECT Toilet Bowl Bolt Cap, Plastic, White, PK100 (40035)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Street Elbow (AI-35688)
- AMERICAN IMAGINATIONS 1.5 in. x 1 in. Galvanized Bushing (AI-35842)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Galvanized 90 Street Elbow (AI-35683)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized cap (AI-35792)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- ANVIL 3/8" FNPT Galvanized 90 Degree Elbow (0311000608)
- American Imaginations Galvanized Pipe Fittings