Shop All Kitchen Faucets
American Imaginations
2-in. W Kitchen Sink Faucet_
Mfr # AI-36508
Zoro # G409544928
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Type Standard
- Typical Application Residential/Non-Residential
- Width 2
- Faucet Spout Shape Arc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36508
- Zoro # G409544928
- UPC # 627622365081
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2 |
Overall Length | 2.2 |
Bowl Depth | 2.2 |
Details
Finish | Brushed |
Handle Type | Standard |
Typical Application | Residential/Non-Residential |
Faucet Spout Shape | Arc |
Material | Stainless Steel |
Color - Drains | Brass |
Item | Kitchen Sink Faucet |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in brass color. 1. CRAFTED FROM PREMIUM STAINLESS STEEL, THE WATER FILTRATION FAUCET EXHIBITS EXCEPTIONAL RESISTANCE TO CORROSION, RUST, AND SCRATCHES, ENSURING ITS DURABILITY AND STRENGTH FOR EVERYDAY USE. IT SERVES AS THE OPTIMAL CHOICE FOR SAFEGUARDING FAMILY HEALTH, PARTICULARLY FOR CHILDREN.2. THE FILTERED WATER FAUCET FEATURES A 90-DEGREE SINGLE HANDLE DESIGN THAT ENABLES EFFORTLESS CONTROL OVER WATER FLOW, PROVIDING SWIFT AND CONVENIENT ADJUSTMENTS. ADDITIONALLY, ITS 360-DEGREE ROTATING SPOUT DESIGN ALLOWS FOR CUSTOMIZABLE ANGLES, OFFERING MORE SPACE FOR VARIOUS KITCHEN SINK ACTIVITIES.3. IN RESPONSE TO DIVERSE INSTALLATION REQUIREMENTS, WE HAVE UPGRADED THIS FILTER WATER FAUCET WITH A LONGER THREADED STEM AND LARGER DECK PLATE. IT CAN ACCOMMODATE KITCHEN SINK HOLES RANGING FROM 0.87 INCHES 22MM TO 1.77 INCHES 45MM IN DIAMETER AND COUNTERTOPS WITH A MAXIMUM THICKNESS OF 2.05 INCHES 52MM.4. FOR SEAMLESS INTEGRATION WITH YOUR UNDER SINK RO SYSTEM WATER FILTER OR WATER FILTRATION SYSTEM, WE PROVIDE G14 6.35MM AND G38 9.52MM TUBE QUICK CONNECTORS, ALONG WITH A G916 14.29MM ADAPTER. THESE ACCESSORIES FACILITATE EASY AND RELIABLE CONNECTIONS.5. BY COMBINING TOP-NOTCH MATERIALS, USER-FRIENDLY DESIGN, AND ENHANCED INSTALLATION CAPABILITIES, OUR WATER FILTRATION FAUCET DELIVERS BOTH PRACTICALITY AND LONGEVITY. IT STANDS AS AN EXCELLENT INVESTMENT FOR PROMOTING A HEALTHIER LIFESTYLE WITHIN YOUR HOME. This kitchen sink faucet features a arc shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 2-in. Width left to right. 2.2-in. Depth back to front. 11.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- DANCO Toilet Repait Kit (9D00088286)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- MOEN COMMERCIAL Manual, 8" Mount, Residential 3 Hole Gooseneck Bar Faucet (8225)
- OAKBROOK COLLECTION Kitchen Fct 1H Bn (67210-2304)
- American Imaginations Kitchen Faucets & Accessories