Shop All Keyed Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36492
Zoro # G309579143
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Brass
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Brass
- Inside Depth 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36492
- Zoro # G309579143
- UPC # 627622364923
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.3 |
Width (In.) | 2 |
Length (In.) | 2.3 |
Details
Lockset Finish | Brushed Brass |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Brass |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in brass color. THIS SET INCLUDES ONE KEYED DOOR KNOB AND ONE DEADBOLT, BOTH OPERATED BY A KEY FROM BOTH THE OUTSIDE AND INSIDE. IT IS EASY TO INSTALL, REQUIRING ONLY A SCREWDRIVER AND CAN BE INSTALLED WITHIN MINUTES. THE SET IS DESIGNED TO FIT DOORS THAT ARE 1 38 TO 1 34 THICK, WITH AN ADJUSTABLE LATCH MEASURING EITHER 2 38 OR 2 34 BACKSET. THE LATCH PLATE IS SQUARE AND NON-REMOVABLE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. 2-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian/Camelot (F40 GEO 609 CAM)
- KNAPE & VOGT Kv Gs4200 10 G-Slide Full Extension Slide Zinc 10 in. (GS4200 10)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L2053-8-26D)
- CAL-ROYAL Grade 2 Cylindrical Lock, 30-Passage, AG-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (AG30-26D)
- SCHLAGE Bowery Entry Knob Sn (F51VBWE619)
- KWIKSET Tylo Pass Adj Ab Bx (92001-566)
- American Imaginations Door Locks and Deadbolts