Shop All Keyless Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36365
Zoro # G509579165
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Glass-Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36365
- Zoro # G509579165
- UPC # 627622363650
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Glass-Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE CRYSTAL DOOR KNOBS FEATURE A HEAVY WEIGHTED AND EXQUISITE DIAMOND GLASS DESIGN, PAIRED WITH LONG-LASTING AND DURABLE OIL RUBBED BRONZE ROSETTES. THE UPGRADED PROCESS ENSURES THAT THE BALL HEAD IS SECURE AND RESISTANT TO FALLING OFF, WITH A SMOOTH AND NON-SHARP TREATED CRYSTAL BALL HEAD.WITH A SOLID ADJUSTABLE LATCH, THESE INTERIOR DOOR KNOBS ARE SUITABLE FOR DOOR THICKNESS RANGING FROM 1-38 TO 1-34 35-45MM, AND THE LATCH CAN BE ADJUSTED BETWEEN 2-38 TO 2-34 60-70MM.THESE CRYSTAL DOOR KNOBS ARE PERFECT FOR KEYLESS PASSAGE FUNCTION, MAKING THEM AN IDEAL UPGRADE FOR CLOSETS, HALLWAYS, PANTRIES, AND FRENCH DOORS.THE ROUND ROSE SIZE MEASURES 65MM2.5 INCHES, WHILE THE CLEAR GLASS KNOB SIZE IS 52MM2 INCHES. ADDITIONALLY, THESE KNOBS ARE REVERSIBLE AND CAN BE USED WITH BOTH RIGHT-HANDED AND LEFT-HANDED DOORS.EXPERIENCE THE ELEGANCE AND FUNCTIONALITY OF THESE CRYSTAL DOOR KNOBS, COMBINING STUNNING DESIGN WITH PRACTICALITY FOR YOUR INTERIOR DOORS. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with glass-zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2-in. Width left to right. 3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- IQ AMERICA WD5080A Wireless Plug-In Chime commercial Residential Entrance Alert 1000 ft range (WD5080A)
- ACCURIDE Drawer Slide, Side/Hard Mount, Over Travel, Conv., PK2, 1/2"W (SS5321-20P)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- American Imaginations Door Knob Locksets