Shop All Keyless Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36356
Zoro # G309579181
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Glass-Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36356
- Zoro # G309579181
- UPC # 627622363568
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Glass-Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE PRIVACY KNOB OFFERS A CONVENIENT LOCK MECHANISM THAT CAN BE ENGAGED BY PUSHING A BUTTON, PROVIDING PRIVACY IN SPACES LIKE BEDROOMS OR BATHROOMS.CRAFTED WITH HEAVY-DUTY CONSTRUCTION, THE GLASS DOOR KNOBS FEATURE EXQUISITE DIAMOND-SHAPED GLASS AND DURABLE SATIN NICKEL ROSETTES, ENSURING A LONG-LASTING AND ATTRACTIVE DESIGN.THE PACKAGE INCLUDES AN ADJUSTABLE LATCH, ALLOWING THE KNOB TO FIT BACKSETS OF EITHER 2-38 OR 2-34, AS WELL AS DOORS WITH A THICKNESS RANGING FROM 1-38 TO 1-34.WHETHER YOU PREFER LEFT OR RIGHT-HAND INSTALLATION, REPLACING YOUR EXISTING KNOB IS A SIMPLE TASK THAT CAN BE ACCOMPLISHED WITH ANY PHILLIPS SCREWDRIVER. CLEAR INSTRUCTIONS ARE PROVIDED TO GUIDE YOU THROUGH THE PROCESS.WITH ITS PRACTICAL LOCK AND STURDY CONSTRUCTION, THIS PRIVACY KNOB IS AN IDEAL CHOICE FOR MAINTAINING PRIVACY AND ADDING A TOUCH OF ELEGANCE TO YOUR INTERIOR DOORS. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with glass-zinc alloy. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3486157)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- HILLMAN Hillman 5936745 Plastic & Metal Wrist Coil Key Chain; Assorted - Pack of 5 (5936745)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- American Imaginations Door Knob Locksets