Shop All Keyless Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36353
Zoro # G809579094
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Glass-Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36353
- Zoro # G809579094
- UPC # 627622363537
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Glass-Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE CRYSTAL STYLE DOOR KNOB FEATURES A DURABLE CLEAR GLASS KNOB AND A ZINC ALLOY ROSETTE, ENSURING BOTH STYLE AND DURABILITY.DESIGNED FOR PRIVACY, THIS KNOB CAN BE SECURELY LOCKED USING A PUSH BUTTON AND CAN BE EASILY UNLOCKED IN CASE OF EMERGENCIES, MAKING IT A PERFECT CHOICE FOR BEDROOMS OR BATHROOMS.THE KNOB IS CONSTRUCTED WITH HIGH-QUALITY MATERIALS, INCLUDING A GORGEOUS DIAMOND-SHAPED GLASS AND LONG-LASTING SATIN NICKEL ROSETTES, PROVIDING BOTH ELEGANCE AND DURABILITY.IT COMES WITH AN ADJUSTABLE LATCH THAT FITS BACKSETS OF EITHER 2-38 OR 2-34, ACCOMMODATING DOORS WITH A THICKNESS RANGING FROM 1-38 TO 1-34.WHETHER YOU NEED LEFT OR RIGHT-HAND INSTALLATION, REPLACING YOUR EXISTING KNOB IS A HASSLE-FREE PROCESS THAT CAN BE DONE WITH A PHILLIPS SCREWDRIVER. DETAILED INSTRUCTIONS ARE INCLUDED FOR YOUR CONVENIENCE. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with glass-zinc alloy. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP53005CZ)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6505 32D)
- TELL Lever Entry Us26D (CL100011)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- American Imaginations Door Knob Locksets