Shop All Keyless Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36331
Zoro # G109579145
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36331
- Zoro # G109579145
- UPC # 627622363315
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. OUR DOOR KNOBS FEATURE AN EXQUISITE OIL RUBBED BRONZE FINISH, ADDING A TOUCH OF ELEGANCE TO ANY SPACE. THEY ARE CONFIRMED TO MEET ANSI GRADE 3 STANDARDS AND HAVE BEEN TESTED TO EXCEED 200,000 CYCLES, ENSURING DURABILITY AND LONGEVITY. WITH AN ADJUSTABLE BACKSET OF EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM, THEY PROVIDE FLEXIBILITY FOR INSTALLATION. THESE DOOR KNOBS ARE DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM, ACCOMMODATING VARIOUS DOOR SIZES. ADDITIONALLY, THEY ARE SUITABLE FOR BOTH RIGHT AND LEFT-HANDED DOORS AND INCLUDE ALL NECESSARY CONSTRUCTION ACCESSORIES FOR EASY INSTALLATION. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- American Imaginations Keyless Entry Door Knobs