Shop All Keyed Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36326
Zoro # G509579097
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 2
- Inside Depth 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36326
- Zoro # G509579097
- UPC # 627622363261
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 |
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. EXPERIENCE THE CONVENIENCE OF THE KEYED ALIKE SET, WHICH INCLUDES 1 KEYED DOOR KNOB AND 1 DEADBOLT FOR SEAMLESS FUNCTIONALITY. THE DEADBOLT CAN BE EASILY OPERATED BY A KEY FROM THE OUTSIDE AND A THUMB TURN FROM THE INSIDE, ENSURING OPTIMAL SECURITY. INSTALLATION IS A BREEZE, REQUIRING JUST MINUTES AND A SCREWDRIVER. THESE LOCKS ARE DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 1 38 TO 1 34, AND THE LATCH IS ADJUSTABLE WITH A 2 38 OR 2 34 BACKSET. ADDITIONALLY, THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED, ENHANCING THE OVERALL DURABILITY AND RELIABILITY OF THE LOCKS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D STAIR EDGE CINCH BRN 36"" (43311)
- RUBBERMAID 2.3 in. H X 15 in. W X 6 in. D Plastic Drawer Organizer (1994535)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- HOME PLUS Lock Combo Pack Pb (LA2140)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5205.112.ENTR)
- American Imaginations Keyed Entry Door Knobs