Shop All Keyed Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36316
Zoro # G209579168
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Brushed Nickel
- Inside Depth 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36316
- Zoro # G209579168
- UPC # 627622363162
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 2 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE BATHROOMBEDROOM DOOR KNOBS FEATURE A BRUSHED NICKEL FINISH AND A 65MM ROUND ROSE. THE BODY OF THE KNOBS IS MADE OF STAINLESS STEEL, ENSURING DURABILITY. THESE KNOBS ARE DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. EACH PACKAGE INCLUDES ONE LOCK WITH A PRIVACY FUNCTION, BUT WITHOUT KEYS. IF LOCKED FROM THE INSIDE, THE LOCK CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN, MAKING IT SUITABLE FOR BATHROOM OR BEDROOM DOORS. THE SOLID LATCH HAS A LENGTH OF 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE AND CAN ACCOMMODATE DOORS WITH A BOARD THICKNESS OF 1-38 TO 1-34 35MM-45MM. INSTALLING THE KNOBS IS A BREEZE, REQUIRING ONLY THREE SIMPLE STEPS, AND ALL THE NECESSARY ACCESSORIES ARE INCLUDED. THESE KNOBS ARE OF HIGH QUALITY AND SURPASS ANSI GRADE 3 STANDARDS, WITH A DURABILITY RATING OF OVER 200,000 CYCLES. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716FLA)
- ILCO Ilco: Key Blanks, A1145E-SC9 SCHLAGE (A145E 145E (ILCO-A1145E-SC9)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- TELL Grade 2 Cylindrical Lock, Classroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2070-32D)
- KWIKSET ENTRY KNOB MTL SATN NCKL (94002-954)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609 ADD)
- American Imaginations Door Locks and Deadbolts