Shop All Keyless Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36315
Zoro # G509579134
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36315
- Zoro # G509579134
- UPC # 627622363155
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. 1. THESE PASSAGE KNOBS ARE CONSTRUCTED FROM STAINLESS STEEL WITH A SATIN NICKEL FINISH, PROVIDING A SLEEK AND DURABLE OPTION FOR YOUR INTERIOR DOORS.2. THEY ARE SPECIFICALLY DESIGNED FOR USE ON DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, MAKING THEM IDEAL FOR HALLWAY, CLOSET, AND PASSAGE DOORS.3. THE KNOBS FEATURE AN ADJUSTABLE LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM, ENSURING COMPATIBILITY WITH ALL STANDARD DOORS MEASURING 1-38 TO 1-34 35MM-45MM IN THICKNESS.4. THE LATCH PLATE IS SQUARE AND SECURELY FIXED, ADDING STABILITY AND RELIABILITY TO THE KNOB. IT CANNOT BE REMOVED ONCE INSTALLED.5. COMPLYING WITH ANSI GRADE 3 SECURITY STANDARDS, THESE HIGH-QUALITY PASSAGE KNOBS BOAST METAL CONSTRUCTION THAT ENHANCES STRENGTH, SECURITY, AND DURABILITY, ENSURING LONG-LASTING PERFORMANCE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- American Imaginations Keyless Entry Door Knobs