Shop All Keyed Entry Door Knobs
American Imaginations
2-in. W Door Lock_
Mfr # AI-36314
Zoro # G609579133
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Length (In.) 3
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36314
- Zoro # G609579133
- UPC # 627622363148
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 3 |
Width (In.) | 2 |
Inside Depth | 3 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. 1. THIS ROUND ENTRY KNOB IS SUITABLE FOR BOTH EXTERIOR AND INTERIOR DOORS THAT REQUIRE KEYED ENTRY AND ENHANCED SECURITY MEASURES.2. IT FEATURES AN ADJUSTABLE BACKSET WITH OPTIONS OF 2-38 INCH OR 2-34 INCH 60MM OR 70MM, ACCOMMODATING DOORS WITH THICKNESSES RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM.3. WITH A KNOB DIAMETER OF 2.09 53MM AND A ROSETTE DIAMETER OF 2.56 65MM, THE DIMENSIONS PROVIDE A BALANCED AND VISUALLY APPEALING DESIGN. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE FOR ADDED STABILITY.4. THIS ENTRY KNOB IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, MAKING IT VERSATILE AND CONVENIENT FOR VARIOUS DOOR ORIENTATIONS. IT INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES FOR A HASSLE-FREE INSTALLATION PROCESS.5. COMPLYING WITH ANSI GRADE 3 SECURITY STANDARDS, THE METAL CONSTRUCTION OF THIS ENTRY KNOB ENSURES STRENGTH, SECURITY, AND DURABILITY, PROVIDING PEACE OF MIND FOR YOUR HOME OR BUSINESS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. 3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367FS)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- KENAURD Kenaurd:Combo Lockset G3 Gold - KW1 (KBL01-PB-KW1)
- SCHLAGE Combo Lock Georgian Ab (FB50NVGEO716)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- American Imaginations Door Knob Locksets