Shop All Cabinet Knobs
American Imaginations
2-in. W Cabinet Knob_
Mfr # AI-36384
Zoro # G009544786
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36384
- Zoro # G009544786
- UPC # 627622363841
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in black color. THESE SINGLE-HOLE CABINET HANDLES HAVE A TOTAL LENGTH OF 50MM 2, A DIAMETER OF 12MM, AND A PROJECTION OF 35MM 1-25. THEY FEATURE A SLEEK FLAT BLACK FINISH AND ARE CONSTRUCTED FROM HIGH-QUALITY STAINLESS STEEL IN A HOLLOW SQUARE TUBE DESIGN. THESE VERSATILE HANDLES CAN BE USED IN VARIOUS SETTINGS, INCLUDING CABINETS, WARDROBES, DRAWERS, WINE CABINETS, LOCKERS, KITCHEN CUPBOARDS, AND MORE. THEIR STYLISH APPEARANCE AND DURABLE CONSTRUCTION MAKE THEM SUITABLE FOR DIFFERENT STYLES OF FURNITURE. UPGRADE YOUR STORAGE SPACES WITH THESE VERSATILE AND RELIABLE CABINET HANDLES. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is black and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2-in. Width left to right. 0.5-in. Depth back to front. 1.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/2" - 10B (Black) (KTMC04-10B)
- LUCKY LINE Economy Spring Snap, L 3 1/2 In, PK10 (4FCW9)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (HH075341-EGN)
- American Imaginations Cabinet Knobs