Shop All Cabinet Knobs
American Imaginations
2-in. W Cabinet Knob_
Mfr # AI-36375
Zoro # G109544914
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36375
- Zoro # G109544914
- UPC # 627622363759
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in chrome color. THE FINISH OF THIS KNOB IS POLISHED CHROME, AND IT IS MADE OF STAINLESS STEEL, ENSURING ITS DURABILITY. DESPITE BEING HOLLOW AND LIGHTWEIGHT, IT IS STILL STURDY AND LONG-LASTING. INSTALLATION IS A BREEZE WITH THIS KNOB. THE CHOSEN HANDLE SIZE HAS AN OVERALL LENGTH OF 50MM 2 INCH, A DIAMETER OF 12MM, AND A PROJECTION OF 32MM 1-14 INCH. THE PACKAGE INCLUDES TWO SIZES OF SCREWS M425MM AND M445MM. IT IS IMPORTANT TO ACCURATELY MEASURE THE CENTER-TO-CENTER DISTANCE ON THE HOLES FOR PROPER INSTALLATION. WITH ITS MODERN EURO STYLE, THIS HANDLE PULL WILL ADD A CLEAR AND BEAUTIFUL TOUCH TO YOUR KITCHEN, BATHROOM, BEDROOM, CABINET, OR WARDROBE. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2-in. Width left to right. 0.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-56, PK25 (3MRP5)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- BALDWIN Reserve Satin Nickel Cylinders (8BR0204.004)
- PRIME-LINE 3/4 in. x 7/16 in., Sandstone Screen Corner, for Andersen 20 Pack (PL 15756)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMEROCK Ville 1-1/8 in 29 mm Diameter Matte Black Cabinet Knob (BP36774FB)
- American Imaginations Cabinet Knobs