Shop All Cabinet Knobs
American Imaginations
2-in. W Cabinet Knob_
Mfr # AI-36346
Zoro # G109544808
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36346
- Zoro # G109544808
- UPC # 627622363469
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Brushed Brass |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in brass color. THE KNOBS ARE FINISHED IN GOLD BRASS AND MADE OF HOLLOW CONSTRUCTION STAINLESS STEEL. THE CABINET HANDLE HAS AN OVERALL LENGTH OF 50MM 2 INCH, A DIAMETER OF 12MM, AND A PROJECTION OF 32MM 1-14 INCH. EACH HANDLE COMES WITH TWO SIZES OF MOUNTING SCREWS, 25MM AND 45MM, WHICH ARE SUITABLE FOR MOST CABINET DOOR THICKNESSES. THE INSTALLATION PROCESS IS EASY AND CAN BE COMPLETED IN JUST TWO MINUTES WITH A SCREWDRIVER. THESE PULLS MAY BE LIGHTWEIGHT, BUT THEY ARE STURDY ONCE PROPERLY INSTALLED. WE STRIVE TO CONTINUOUSLY MEET YOUR REQUIREMENTS WITH OUR EXCELLENT QUALITY AND REASONABLE PRICES. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2-in. Width left to right. 0.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 1 3/8 in (C8179-107-26D)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMEROCK Carrione 2-1/2 in 64 mm Length Marble Black/Golden Champagne Cabinet Knob (BP36647MBKBBZ)
- American Imaginations Cabinet Knobs