Shop All Cabinet Knobs
American Imaginations
2-in. W Cabinet Knob_
Mfr # AI-36339
Zoro # G709544598
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36339
- Zoro # G709544598
- UPC # 627622363391
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in black color. THE BLACK CABINET HANDLE IS DESIGNED AS A SINGLE-HOLE T-BAR KNOB WITH A TOTAL LENGTH OF 50MM 2, A DIAMETER OF 12MM 0.5, AND A PROJECTION OF 1-14. IT IS MADE OF HIGH-QUALITY STAINLESS STEEL, FEATURING AN ELEGANT FLAT BLACK FINISH AND HOLLOW ROUND TUBE BAR PULLS. THE HANDLE IS VERSATILE AND SUITABLE FOR VARIOUS STYLES OF CABINETS, WARDROBES, DRAWERS, WINE CABINETS, LOCKERS, KITCHEN CUPBOARDS, AND MORE. FOR EASY INSTALLATION, EACH HANDLE COMES WITH TWO SIZES OF MOUNTING SCREWS, 25MM AND 45MM, WHICH CAN ACCOMMODATE THE THICKNESS OF MOST CABINET DOORS. WITH A SIMPLE SCREWDRIVER, YOU CAN SUCCESSFULLY INSTALL THE HANDLE WITHIN TWO MINUTES. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is black and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2-in. Width left to right. 1.96-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight, Offset For Material Thickness 15/64 in (MFWTT078)
- FIC/WESCO RV KEY, FIC 346, Precut, Replaces EF, HF, & CF (KEY-HF-346)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- WRIGHT Vk670 Keyed Univ. Aluminum Knoblatch (178822V1308)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- LAUREY 1 1/4" Plastic Knob, Red (34638)
- American Imaginations Cabinet Knobs