Shop All Shower Drains
American Imaginations
2 in. Stainless Steel-Plastic Black-Chrome Shower Drain
Mfr # AI-37800
Zoro # G710835883
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Stainless Steel-Plastic
- Color - Drains Black-Chrome
- Length - Drains 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37800
- Zoro # G710835883
- UPC # 627622378005
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Square |
Drain Material | Stainless Steel-Plastic |
Color - Drains | Black-Chrome |
For Use With | Residential/Non-Residential |
Includes | Shower Drain |
Description
THIS PRODUCT INCLUDES: 1x shower drain in black-chrome color. THE CHROME-COLORED SQUARE SHOWER DRAIN, DESIGNED FOR TILED BASES, IS A VERSATILE ADDITION TO YOUR BATHROOM FIXTURES. IT IS PRIMARILY CONSTRUCTED FROM A COMBINATION OF DURABLE METAL AND PLASTIC MATERIALS, ENSURING BOTH STRENGTH AND MOISTURE RESISTANCE. THIS DRAIN COMES IN TWO SIZES, ACCOMMODATING 2-INCH AND 3-INCH PLUMBING SETUPS, AND FEATURES AN ADJUSTABLE DESIGN WITH SOLVENT WELD CONNECTIONS. THE CHROME STRAINER NOT ONLY COMPLEMENTS THE OVERALL DESIGN BUT ALSO EFFECTIVELY FILTERS DEBRIS TO PREVENT BLOCKAGES IN YOUR DRAINAGE SYSTEM. WHETHER YOU HAVE A 2-INCH OR 3-INCH PLUMBING CONFIGURATION, THIS ADJUSTABLE SQUARE SHOWER DRAIN IN CHROME WITH METAL AND PLASTIC CONSTRUCTION IS A PRACTICAL AND STYLISH CHOICE FOR YOUR BATHROOM RENOVATION OR UPGRADE. This shower drain features a square shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with stainless steel-plastic. The primary color of this product is black-chrome and it comes with chrome hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 2 in Pipe Size (JB8214083CSA)
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- UNIQUE 4in Center Grid Shower Drain Gun Metal (REJ-651)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- American Imaginations Shower Drains