Shop All Shower Drains
American Imaginations
2 in. Stainless Steel-Plastic Black-Chrome Shower Drain
Mfr # AI-37798
Zoro # G810835929
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Drain Material Stainless Steel-Plastic
- Color - Drains Black-Chrome
- Length - Drains 0.5 in
- Includes Shower Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37798
- Zoro # G810835929
- UPC # 627622377985
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Drain Material | Stainless Steel-Plastic |
Color - Drains | Black-Chrome |
Includes | Shower Drain |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x shower drain in black-chrome color. THE CHROME-COLORED SHOWER DRAIN, DESIGNED FOR TILED BASES AND MEMBRANES, IS A VERSATILE ADDITION TO YOUR BATHROOM FIXTURES. IT IS PRIMARILY MADE OF DURABLE PLASTIC MATERIAL, ENSURING BOTH LONGEVITY AND RESISTANCE TO MOISTURE-RELATED ISSUES. THIS DRAIN COMES IN TWO SIZES, ACCOMMODATING 2-INCH AND 3-INCH PLUMBING SETUPS, AND FEATURES AN ADJUSTABLE DESIGN WITH SOLVENT WELD CONNECTIONS. THE CHROME STRAINER NOT ONLY COMPLEMENTS THE OVERALL DESIGN BUT ALSO EFFECTIVELY FILTERS DEBRIS TO PREVENT BLOCKAGES IN YOUR DRAINAGE SYSTEM. WHETHER YOURE WORKING ON A 2-INCH OR 3-INCH PLUMBING CONFIGURATION, THIS ADJUSTABLE CHROME PLASTIC SHOWER DRAIN IS A PRACTICAL AND STYLISH CHOICE FOR YOUR BATHROOM RENOVATION OR UPGRADE. This shower drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with stainless steel-plastic. The primary color of this product is black-chrome and it comes with chrome hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822786)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- MOEN Handle Kit, 40085 (40085)
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- OATEY Shower Drain, 2 in. L, Brass, Gold (42070)
- MADE-TO-ORDER DF10-100 Universal Tub Stopper (MA159638)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- American Imaginations Shower Drains