Shop All Shower Drains
American Imaginations
2 in. Stainless Steel-Plastic Black-Brushed Nickel Shower Drain
Mfr # AI-37801
Zoro # G510835915
product price: $176.79
/ea
Free Shipping & Returns
$176.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Stainless Steel-Plastic
- Color - Drains Black
- Length - Drains 0.5 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37801
- Zoro # G510835915
- UPC # 627622378012
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Square |
Drain Material | Stainless Steel-Plastic |
Color - Drains | Black |
Finish | Brushed Nickel |
Includes | Shower Drain |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x shower drain in black-brushed nickel color. THE BRUSHED NICKEL SQUARE SHOWER DRAIN, TAILORED FOR TILED BASES, STANDS AS A VERSATILE ADDITION TO YOUR BATHROOM FIXTURES. IT IS PRIMARILY CRAFTED FROM A BLEND OF DURABLE METAL AND PLASTIC MATERIALS, ENSURING A BALANCE BETWEEN STRENGTH AND MOISTURE RESISTANCE. WITH TWO SIZE OPTIONS AVAILABLE, ACCOMMODATING 2-INCH AND 3-INCH PLUMBING CONFIGURATIONS, THIS DRAIN FEATURES AN ADJUSTABLE DESIGN WITH SOLVENT WELD CONNECTIONS. THE BRUSHED NICKEL STRAINER NOT ONLY COMPLEMENTS THE OVERALL AESTHETIC BUT ALSO EFFECTIVELY SIEVES DEBRIS TO PREVENT BLOCKAGES IN YOUR DRAINAGE SYSTEM. WHETHER YOU REQUIRE A 2-INCH OR 3-INCH PLUMBING SOLUTION, THIS ADJUSTABLE SQUARE SHOWER DRAIN IN BRUSHED NICKEL, WITH ITS METAL AND PLASTIC CONSTRUCTION, PRESENTS A PRACTICAL AND STYLISH CHOICE FOR YOUR BATHROOM RENOVATION OR UPGRADE. This shower drain features a square shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with stainless steel-plastic. The primary color of this product is black-brushed nickel and it comes with brushed nickel hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-537L BALL HB W/LONG HDL (107-162)
- B & K Wall Hydrnt Vac Brkr Kit (630-7500)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- DELTA Delta Beveled Gasket, Overflow Plate (RP7420)
- ALFI BRAND 32" Modern SS Linear Shower Drain W/ Groove Lines (ABLD32D)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- American Imaginations Shower Drains