Shop All Drain Components
American Imaginations
2 in. Silver Stainless Steel Floor Drain Cover
Mfr # AI-38026
Zoro # G210836007
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length (In.) 0.5 in
- Finish Polished
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38026
- Zoro # G210836007
- UPC # 627622380268
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 2 in |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Floor Drain Cover |
Shape - Drains | Round |
Description
THIS PRODUCT INCLUDES: 1x floor drain cover in silver color. THE 2 FLOOR DRAIN COVER, CONSTRUCTED FROM STAINLESS STEEL, OFFERS DURABILITY AND CORROSION RESISTANCE, MAKING IT IDEAL FOR VARIOUS APPLICATIONS. DESIGNED AS A SNAP-IN STYLE COVER, IT SIMPLIFIES INSTALLATION AND REPLACEMENT IN 2-INCH FLOOR DRAINS. THE STAINLESS STEEL MATERIAL ENSURES LONGEVITY AND RESISTANCE TO RUST AND CORROSION, EVEN IN DEMANDING ENVIRONMENTS. ITS SNUG FIT AND SECURE SNAP-IN DESIGN EFFECTIVELY PREVENT DEBRIS FROM ENTERING THE DRAIN, REDUCING THE RISK OF CLOGS AND BLOCKAGES. WITH ITS 2-INCH SIZE AND ROBUST STAINLESS STEEL CONSTRUCTION, THIS FLOOR DRAIN COVER PROVIDES RELIABLE PROTECTION AND LONGEVITY FOR FLOOR DRAIN SYSTEMS. This floor drain cover features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain cover is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06017)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- MOEN Voss 24in Towel Bar in Matte Black (YB5124BL)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 2.0 in. x 2.0 in. Abs P-Trap (AI-35467)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- American Imaginations Drain Components