Shop All Drain Stoppers
American Imaginations
2 in. Round White Rubber Plug in Modern Style
Mfr # AI-38314
Zoro # G910505654
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains White
- Length (In.) 0.5 in
- Includes Sink Stopper
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38314
- Zoro # G910505654
- UPC # 627622383146
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Includes | Sink Stopper |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in white color. UNIVERSAL RUBBER PLUGS ARE VERSATILE AND CAN BE USED IN VARIOUS APPLICATIONS. THEY PROVIDE EFFECTIVE SEALING AND ARE EASY TO INSTALL. THESE PLUGS OFFER A RELIABLE SOLUTION FOR SEALING OPENINGS OF DIFFERENT SIZES. This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is white and it comes with white hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. MNPT Male Adapter (EPXMA1234)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brass (959290-PB)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103BG)
- P P P MFG FLIP IT TUB STOPPER (DF10-100)
- MINUTEMAN-ACHLA Minuteman-Achla GT-28 Ash Pan Set for 28 in. Grate (GT-28)
- DANCO Universal Pop-Up Nut (50658B)
- American Imaginations Drain Stoppers