Shop All Pipe Test Plugs
American Imaginations
2 in. Round Polyethylene Test Cap in Modern Style
Mfr # AI-38785
Zoro # G010507442
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 0.5 in
- Includes Polyethylene Test Cap
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38785
- Zoro # G010507442
- UPC # 627622387854
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Length | 0.5 in |
Width | 2 in |
Details
Material | Polyethylene |
Color | Orange |
Includes | Polyethylene Test Cap |
Description
THIS PRODUCT INCLUDES: 1x polyethylene test cap in orange color. A POLYETHYLENE TEST CAP WITH A HUB CONFIGURATION IS A PLUMBING COMPONENT DESIGNED FOR TEMPORARY SEALING AND PRESSURE TESTING OF PIPES. THIS TYPE OF CAP IS COMMONLY USED DURING CONSTRUCTION AND PLUMBING PROJECTS TO CAP OFF OPEN PIPE ENDS SECURELY. ITS HUB CONNECTION ALLOWS FOR EASY INSTALLATION AND REMOVAL, MAKING IT A PRACTICAL CHOICE FOR TESTING AND INSPECTIONS IN VARIOUS PLUMBING APPLICATIONS. This polyethylene test cap features a round shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This polyethylene test cap is made with polyethylene. The primary color of this product is orange and it comes with orange hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x MNPT Brass 90 Degree Elbow (4MSEL4N-B)
- ANVIL 3-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908605)
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- CHERNE Air-Loc 24-60 (317600)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- American Imaginations Plumbing Accessories