Shop All Shower Drains
American Imaginations
2 in. Plastic White Shower Drain
Mfr # AI-37792
Zoro # G710836026
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Drain Material Plastic
- Color - Drains White
- Length - Drains 0.5 in
- Includes Shower Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37792
- Zoro # G710836026
- UPC # 627622377923
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Drain Material | Plastic |
Color - Drains | White |
Includes | Shower Drain |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x shower drain in white color. THE SHOWER DRAIN IS DESIGNED IN A CLEAN AND CLASSIC WHITE COLOR, SEAMLESSLY BLENDING WITH VARIOUS BATHROOM AESTHETICS. IT IS PRIMARILY CRAFTED FROM DURABLE PLASTIC MATERIAL, WHICH IS RESISTANT TO MOISTURE AND CORROSION, MAKING IT IDEAL FOR SHOWER APPLICATIONS. THIS SPECIFIC DRAIN HAS A 2-INCH SIZE AND FEATURES A SOLVENT WELD DESIGN, ENSURING A SECURE AND WATERTIGHT CONNECTION DURING INSTALLATION. THE WHITE STRAINER NOT ONLY COMPLEMENTS THE OVERALL DESIGN BUT ALSO EFFECTIVELY FILTERS OUT DEBRIS TO PREVENT CLOGGING. WHETHER YOURE RENOVATING YOUR BATHROOM OR NEED TO REPLACE AN EXISTING SHOWER DRAIN, THIS WHITE PLASTIC 2-INCH SOLVENT WELD DRAIN WITH A STRAINER OFFERS BOTH FUNCTIONALITY AND AN ATTRACTIVE APPEARANCE. This shower drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with plastic. The primary color of this product is white and it comes with white hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works 001121-45 Spray Face (001121-45)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- MOEN Pop-Up Waste Kit (131553BN)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- BOANN Modern Line Design Stainless Steel Linear Drain - 36 In. (BNLD36C03)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- American Imaginations Shower Drains