Shop All Shower Drains
American Imaginations
2 in. Plastic White-Black Shower Drain
Mfr # AI-37794
Zoro # G610836027
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Drain Material Plastic
- Color - Drains White-Black
- Length - Drains 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37794
- Zoro # G610836027
- UPC # 627622377947
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Drain Material | Plastic |
Color - Drains | White-Black |
For Use With | Residential/Non-Residential |
Includes | Shower Drain |
Description
THIS PRODUCT INCLUDES: 1x shower drain in white-black color. THE SHOWER DRAIN, FINISHED IN A CLEAN WHITE COLOR, IS A PRACTICAL ADDITION TO YOUR BATHROOM FIXTURES. IT IS PREDOMINANTLY MADE OF DURABLE PLASTIC MATERIAL, ENSURING LONGEVITY AND RESISTANCE TO MOISTURE-RELATED ISSUES. THIS DRAIN HAS A 2-INCH SIZE AND FEATURES A CONVENIENT NO-HUB INSTALLATION WITH A KEY, SIMPLIFYING THE SETUP PROCESS AND ENSURING A SECURE FIT. THE WHITE STRAINER NOT ONLY COMPLEMENTS THE OVERALL DESIGN BUT ALSO EFFECTIVELY FILTERS DEBRIS TO PREVENT BLOCKAGES IN YOUR DRAINAGE SYSTEM. WHETHER YOURE RENOVATING YOUR BATHROOM OR NEED A RELIABLE DRAIN FOR YOUR SHOWER, THIS 2-INCH WHITE PLASTIC SHOWER DRAIN WITH A NO-HUB INSTALLATION AND KEY-OPERATED FUNCTION OFFERS BOTH CONVENIENCE AND FUNCTIONALITY. This shower drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with plastic. The primary color of this product is white-black and it comes with black hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- PARKER 1/4" Flare x Solder Brass Adapter 10PK (43F-4-4)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- PFISTER Pfister Redmond Towel Ring Chrome (BRB-R0CC)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- American Imaginations Shower Drains