Shop All Conduit Bodies & Covers
American Imaginations
2-in. Plastic Modern LB Access Fitting Grey
Mfr # AI-36555
Zoro # G710565278
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Plastic
- Includes LB Access Fitting
- For Use With Residential/Non-Residential
- Width 0.5 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36555
- Zoro # G710565278
- UPC # 627622365555
- Country of Origin Canada
- Category Conduit Bodies & Covers
Dimensions
Width | 0.5 in |
Length | 2 in |
Details
Conduit Outlet Body Material | Plastic |
Includes | LB Access Fitting |
For Use With | Residential/Non-Residential |
Color | Grey |
Install Type | Fitting |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lb access fitting in grey color. THE 2-INCH LB ACCESS FITTING IS A COMPLETE PACKAGE THAT INCLUDES A COVER, GASKET, AND SCREWS. THIS FITTING PROVIDES EASY ACCESS TO WIRING OR CABLES IN ELECTRICAL SYSTEMS. WITH THE INCLUDED COVER, GASKET, AND SCREWS, IT ENSURES A SECURE AND WATERTIGHT INSTALLATION, MAKING IT AN IDEAL CHOICE FOR VARIOUS ELECTRICAL APPLICATIONS. This lb access fitting features a rectangle shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This lb access fitting is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.01-in. Width left to right. 2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- MELTRIC ANGLE BOX CONDUIT OUTLET BODIES AND BOX (61-6A053-080-1)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- American Imaginations Conduit Bodies & Covers