Shop All Electrical Parts
American Imaginations
2 in. Plastic Meter Hub
Mfr # AI-36653
Zoro # G710805213
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color Grey
- Length 2 in
- Width 0.5 in
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36653
- Zoro # G710805213
- UPC # 627622366538
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Length | 2 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Grey |
Weight | 0.4 lbs |
Material | Plastic |
Includes | Meter Hub |
Handle Type | Standard |
Shape | Round |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x meter hub in grey color. THE METER HUB MEASURES 2 INCHES IN SIZE AND IS MADE OF PLASTIC MATERIAL. IT IS SPECIFICALLY DESIGNED FOR USE WITH METERING EQUIPMENT. THE PLASTIC CONSTRUCTION PROVIDES DURABILITY WHILE OFFERING RESISTANCE TO CORROSION AND WEATHER ELEMENTS. THE 2-INCH SIZE ENSURES A PROPER FIT AND SECURE CONNECTION BETWEEN THE METER HUB AND THE ASSOCIATED EQUIPMENT, ALLOWING FOR EFFICIENT METERING OPERATIONS. This meter hub features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This meter hub is made with plastic. The primary color of this product is grey and it comes with grey hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- American Imaginations Electrical Parts