Shop All Conduit Fittings
American Imaginations
2 in. Plastic Grey Plastic Bushing
Mfr # AI-36652
Zoro # G010508753
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 2 in
- Includes Plastic Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36652
- Zoro # G010508753
- UPC # 627622366521
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Plastic Bushing |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x plastic bushing in grey color. 1. PLASTIC BUSHINGS WITH A SIZE OF 2 INCHES ARE DESIGNED TO PROTECT INSULATED WIRE CONDUCTORS FROM COMING INTO CONTACT WITH THE SHARP EDGES OF METAL CONDUIT.2. THESE BUSHINGS ACT AS A BARRIER BETWEEN THE WIRES AND THE ROUGH EDGES OF THE CONDUIT, PREVENTING POTENTIAL DAMAGE TO THE INSULATION AND REDUCING THE RISK OF ELECTRICAL SHORTS OR FAULTS.3. BY SECURELY FITTING INTO THE CONDUIT OPENINGS, THE PLASTIC BUSHINGS ENSURE A SMOOTH, ROUNDED SURFACE FOR THE WIRES TO PASS THROUGH, MINIMIZING THE CHANCE OF ABRASION OR WEAR ON THE INSULATION.4. THE USE OF PLASTIC MATERIAL IN THESE BUSHINGS OFFERS INSULATION PROPERTIES, ENSURING THAT THERE IS NO ELECTRICAL CONDUCTIVITY BETWEEN THE WIRES AND THE METAL CONDUIT, MAINTAINING SAFETY AND PREVENTING ELECTRICAL HAZARDS.5. WITH THEIR 2-INCH SIZE, THESE PLASTIC BUSHINGS ARE SUITABLE FOR APPLICATIONS WHERE THE CONDUIT DIAMETER MATCHES OR REQUIRES SUCH DIMENSIONS, PROVIDING AN EFFECTIVE MEANS OF PROTECTING WIRE CONDUCTORS IN ELECTRICAL INSTALLATIONS. This plastic bushing features a round shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This plastic bushing is made with plastic. The primary color of this product is grey and it comes with grey hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 0.75 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36714)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- American Imaginations Conduit Fittings