Shop All Shower Drains
American Imaginations
2 in. Plastic Beige-Chrome Shower Drain
Mfr # AI-37795
Zoro # G310835986
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Drain Material Plastic
- Color - Drains Beige-Chrome
- Length - Drains 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37795
- Zoro # G310835986
- UPC # 627622377954
- Country of Origin Canada
- Category Shower Drains
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Drain Material | Plastic |
Color - Drains | Beige-Chrome |
For Use With | Residential/Non-Residential |
Includes | Shower Drain |
Description
THIS PRODUCT INCLUDES: 1x shower drain in beige-chrome color. THE SHOWER DRAIN, FEATURING A SLEEK CHROME FINISH, IS A PRACTICAL ADDITION TO YOUR BATHROOM FIXTURES. ITS CONSTRUCTION PRIMARILY CONSISTS OF DURABLE PLASTIC MATERIAL, ENSURING DURABILITY AND RESISTANCE TO MOISTURE-RELATED ISSUES. THIS DRAIN COMES IN A 2-INCH SIZE AND IS DESIGNED FOR EASY, NO-HUB INSTALLATION WITH THE INCLUDED KEY, SIMPLIFYING THE SETUP PROCESS AND ENSURING A SECURE FIT. THE CHROME STRAINER NOT ONLY COMPLEMENTS THE OVERALL DESIGN BUT ALSO EFFECTIVELY FILTERS DEBRIS TO PREVENT BLOCKAGES IN YOUR DRAINAGE SYSTEM. WHETHER YOURE REMODELING YOUR BATHROOM OR NEED A DEPENDABLE DRAIN FOR YOUR SHOWER, THIS 2-INCH CHROME PLASTIC SHOWER DRAIN WITH NO-HUB INSTALLATION AND A KEY-OPERATED FUNCTION OFFERS BOTH CONVENIENCE AND FUNCTIONALITY. This shower drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain is made with plastic. The primary color of this product is beige-chrome and it comes with chrome hardware. 2-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- MOEN Tub/Shower Drain Covers (T90331)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- American Imaginations Shower Drains