Shop All Conduit Fittings
American Imaginations
2-in. Plastic Adapter Modern Terminal Adapter Grey
Mfr # AI-36591
Zoro # G210565259
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Plastic
- Color Grey
- Overall Length 2 in
- Includes Terminal Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36591
- Zoro # G210565259
- UPC # 627622365913
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Plastic |
Color | Grey |
Includes | Terminal Adapter |
Weight | 0.3 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x terminal adapter in grey color. THE 2-INCH TERMINAL ADAPTER IN A SLEEK GREY COLOR IS A VERSATILE COMPONENT USED IN ELECTRICAL INSTALLATIONS. IT ALLOWS FOR THE CONNECTION AND TRANSITION BETWEEN DIFFERENT SIZES OR TYPES OF CONDUITS. THIS ADAPTER IS COMMONLY USED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL SETTINGS. WITH ITS 2-INCH SIZE, IT PROVIDES AMPLE SPACE FOR ACCOMMODATING LARGER WIRES OR CONDUITS WHILE MAINTAINING A SECURE AND RELIABLE CONNECTION. This terminal adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This terminal adapter is made with plastic. The primary color of this product is grey and it comes with grey hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYDEF150AL)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- American Imaginations Conduit Fittings