Shop All Metallic Conduit
American Imaginations
2 in. Galvanized Steel Silver E.M.T.Conduit
Mfr # AI-36671
Zoro # G710794265
product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Conduit Nominal Length 120 in
- Finish Galvanized
- Includes E.M.T.Conduit
- Conduit Material Steel
- Flexible Conduit Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36671
- Zoro # G710794265
- UPC # 627622366712
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 120 in |
Width | 2 in |
Details
Finish | Galvanized |
Includes | E.M.T.Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Silver |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Fitting |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t.conduit in silver color. 1. WHEN PULLING ELECTRICAL CABLE, THE 2-INCH 10-FOOT ELECTRIC METALLIC TUBE CONDUIT PROVIDES PROTECTION AGAINST MAGNETIC FIELDS, IMPACT DAMAGE, AND CRUSHING, ENSURING THE SAFETY OF THE CABLES.2. DESIGNED WITH STEEL CONSTRUCTION, THIS CONDUIT IS RESISTANT TO FLATTENING, KINKING, SPLITTING, AND ABRASION, MAKING IT HIGHLY DURABLE AND RELIABLE.3. THE 2-INCH DIAMETER OF THE CONDUIT ALLOWS FOR THE SMOOTH PASSAGE OF ELECTRICAL CABLES, MINIMIZING THE RISK OF DAMAGE DURING INSTALLATION.4. WITH ITS EXCELLENT RESISTANCE TO MAGNETIC FIELDS, THE 10-FOOT ELECTRIC METALLIC TUBE CONDUIT OFFERS ADDED PROTECTION TO THE ENCLOSED CABLES FROM ELECTROMAGNETIC INTERFERENCE.5. THIS CONDUITS ROBUST DESIGN ENSURES LONG-LASTING PERFORMANCE BY SAFEGUARDING THE ELECTRICAL CABLES AGAINST POTENTIAL HAZARDS SUCH AS IMPACT DAMAGE AND ABRASION, EVEN IN DEMANDING ENVIRONMENTS. This e.m.t.conduit features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This e.m.t.conduit is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 2-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- SOUTHWIRE 1/2 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082122)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- American Imaginations Metallic Conduit