Shop All Conduit Clamps & Hangers
American Imaginations
2 in. Galvanized Steel Silver E.M.T. Strap
Mfr # AI-36659
Zoro # G310518896
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36659
- Zoro # G310518896
- UPC # 627622366590
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 2 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | E.M.T. Strap |
Color | Silver |
Weight | 0.5 lbs |
Install Type | Clamp |
Handle Type | Standard |
Shape | Curved |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. strap in silver color. 1. EMT STRAPS ARE SPECIFICALLY DESIGNED FOR SECURING ELECTRICAL METALLIC TUBING EMT CONDUIT IN PLACE, PROVIDING A SECURE AND STABLE MOUNTING SOLUTION.2. THESE STRAPS TYPICALLY FEATURE A 1-HOLE DESIGN, ALLOWING FOR EASY INSTALLATION AND SECURE FASTENING OF THE EMT CONDUIT TO A SURFACE SUCH AS A WALL OR CEILING.3. EMT STRAPS ARE AVAILABLE IN VARIOUS SIZES, WITH THE 2-INCH SIZE BEING COMMONLY USED FOR LARGER DIAMETER EMT CONDUITS.4. THE STRAPS ARE TYPICALLY MADE OF DURABLE MATERIALS SUCH AS GALVANIZED STEEL, ENSURING STRENGTH AND RESISTANCE TO CORROSION FOR LONG-LASTING PERFORMANCE.5. BY SECURELY HOLDING THE EMT CONDUIT IN PLACE, THESE STRAPS HELP PREVENT MOVEMENT, VIBRATION, AND POTENTIAL DAMAGE TO THE CONDUIT AND THE ELECTRICAL WIRING INSIDE IT. THEY PLAY A CRUCIAL ROLE IN MAINTAINING THE INTEGRITY AND STABILITY OF THE ELECTRICAL INSTALLATION. This e.m.t. strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This e.m.t. strap is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch And Outlet Combination (S02-5625-W)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1733)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- KEEN 49832 1 in. Rigid 2 Hole Strap (KE159365)
- GAMPAK Gampak 51920 2 Hole EMT Strap (34952)
- American Imaginations Conduit Clamps & Hangers