Shop All Conduit Fittings
American Imaginations
2 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat
Mfr # AI-36723
Zoro # G910633692
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 2 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36723
- Zoro # G910633692
- UPC # 627622367238
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | E.M.T. Connector-Steel With Insulated Throat |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector-steel with insulated throat in silver color. THE 2 IN. E.M.T. CONNECTOR WITH AN INSULATED THROAT IS MADE OF DURABLE STEEL MATERIAL. IT IS SPECIFICALLY DESIGNED TO CONNECT 2-INCH ELECTRICAL METALLIC TUBING E.M.T. TO JUNCTION BOXES OR ENCLOSURES. THE CONNECTOR FEATURES TWO SET-SCREWS, PROVIDING A SECURE AND RELIABLE CONNECTION FOR ELECTRICAL INSTALLATIONS. THE INSULATED THROAT OFFERS ADDED SAFETY BY PREVENTING ELECTRICAL SHOCKS. THE STEEL CONSTRUCTION ENSURES LONG-LASTING PERFORMANCE AND DURABILITY, MAKING IT SUITABLE FOR BOTH PROFESSIONAL ELECTRICIANS AND DIY PROJECTS. This e.m.t. connector-steel with insulated throat features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector-steel with insulated throat is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- HALEX 99526 2 in. Insulated Metallic Grounding Bushing (834564)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- American Imaginations Conduit Fittings