Shop All Conduit Fittings
American Imaginations
2 in. Galvanized Steel Galvanized Steel E.M.T. Coupling
Mfr # AI-36710
Zoro # G210504067
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 2 in
- Finish Galvanized
- Includes E.M.T. Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36710
- Zoro # G210504067
- UPC # 627622367108
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Coupling |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. coupling in galvanized steel color. 1. THE 2-INCH E.M.T. COUPLING FEATURES FOUR SET-SCREWS, PROVIDING A SECURE AND RELIABLE METHOD FOR JOINING E.M.T. CONDUIT.2. THIS COUPLING ENSURES A STRONG AND TIGHT CONNECTION BETWEEN TWO E.M.T. CONDUITS, MAINTAINING CONTINUITY AND INTEGRITY IN THE ELECTRICAL WIRING SYSTEM.3. THE FOUR SET-SCREWS IN THE COUPLING ENHANCE ITS STABILITY AND RESISTANCE TO MOVEMENT, PREVENTING ANY ACCIDENTAL DISCONNECTION OR LOOSENING.4. WITH ITS DURABLE CONSTRUCTION AND PRECISION ENGINEERING, THE 2-INCH E.M.T. COUPLING IS DESIGNED TO WITHSTAND THE RIGORS OF BOTH INDOOR AND OUTDOOR APPLICATIONS.5. THE USE OF SET-SCREWS IN THIS COUPLING ALLOWS FOR EASY INSTALLATION AND DISASSEMBLY, MAKING IT A CONVENIENT SOLUTION FOR ELECTRICIANS WHEN WORKING WITH E.M.T. CONDUIT SYSTEMS. This e.m.t. coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This e.m.t. coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 10A, DPDT (RIBM2401D)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- W BOX 1 1/4inX 100' ORG RCWY W/ (0E-RG125100)
- American Imaginations Conduit Fittings