Shop All Conduit Fittings
American Imaginations
2 in. Galvanized Steel Galvanized Steel E.M.T. Connector
Mfr # AI-36703
Zoro # G610535579
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Overall Length 2 in
- Finish Galvanized
- Includes E.M.T. Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36703
- Zoro # G610535579
- UPC # 627622367030
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector in galvanized steel color. 1. THE 2-INCH E.M.T. CONNECTOR FEATURES TWO SET-SCREWS, PROVIDING A SECURE FASTENING SOLUTION FOR ATTACHING E.M.T. CONDUIT TO BOXES AND PANELS.2. THIS CONNECTOR ENSURES A RELIABLE AND STABLE CONNECTION BETWEEN THE E.M.T. CONDUIT AND ELECTRICAL BOXES, GUARANTEEING PROPER GROUNDING AND PROTECTION FOR THE WIRING SYSTEM.3. WITH ITS STURDY CONSTRUCTION AND PRECISE DESIGN, THE 2-INCH E.M.T. CONNECTOR OFFERS DURABILITY AND LONGEVITY, MAKING IT SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL APPLICATIONS.4. THE USE OF SET-SCREWS IN THIS CONNECTOR ENHANCES ITS RESISTANCE TO VIBRATION AND LOOSENING, ENSURING THAT THE E.M.T. CONDUIT REMAINS FIRMLY IN PLACE, EVEN IN DEMANDING ENVIRONMENTS.5. THIS E.M.T. CONNECTORS CONVENIENT DESIGN FACILITATES QUICK AND EASY INSTALLATION, SAVING TIME AND EFFORT FOR ELECTRICIANS AND ENSURING EFFICIENT ELECTRICAL CONNECTIONS. This e.m.t. connector features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- HALEX CMBNATN COPLNG ZNC 3/4 in.D (20492)
- American Imaginations Conduit Fittings